Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overhead Light, Screw In, LED, 13000lm

  • Mfr # T60100W35

  • Zoro # G507844906


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Includes
Extended Whip, Spring Loaded Quick Mount Hook
Standards
cULus Listed
Power Source
Corded
NEMA Plug Configuration
5-15P
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60100W35
Zoro #
G507844906
UPC #
032886730771
Country of Origin
China

Dimensions

Overall Height
11.3 in
Overall Depth
15.74 in
Head Diameter
6.5 in
Power Cord Length
35 ft
String Overall Length
1 ft

Details

Item
Overhead Light
Includes
Extended Whip, Spring Loaded Quick Mount Hook
Standards
cULus Listed
Power Source
Corded
NEMA Plug Configuration
5-15P
IP Rating
Not Rated
Lighting Technology
LED
Switch Type
No Switch
Maximum Brightness
13,000 lm
Color Rendering Index
Not Rated
Operating Voltage
120 to 277V AC
Hazardous Location Specification
Not Rated
Bulb Spacing
5 ft
Brightness Levels
13,000 lm
Mount Type
Hook
Job Light Type
LED Overhead
Color Temperature
5000K
Wattage
100 W
Number of Bulb Fixtures
1
Bulb Base Type
Screw In
Includes Bulb
Yes
Plug Type
Straight Blade

Description

Overhead Light, Bulb Base Type Screw In, Bulb Spacing 5 ft, Color Temperature 5000K, Head Diameter 6.5 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 13,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 15.74 in, Overall Height 11.3 in, Power Cord Length 35 ft, String Overall Length 1 ft, Switch Type No Switch, Wattage 100 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.