Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Sensor, Single Hole Mount, 1 Hole Bathroom Faucet 8305

Sensor, Single Hole Mount, 1 Hole Bathroom Faucet (Discontinued)

  • Mfr # 8305
  • Zoro # G5078455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8305
Zoro #
G5078455
UPC #
026508084274
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
3 in
Manufacturers Warranty Length
5 yr Limited
Connection Size
3/4"

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Faucet Operation
Sensor
ADA Compliant
Yes
Flow Rate
0.5 gpm
Handle Type
Sensor
Mounting Type
Deck
Power Source
Battery
Temp. Control
Non-Mixing
Compliance
ADA
Faucet Finish
Chrome
Flow Outlet Type
Aerated
Valve Type
Ceramic Disc
Drain Type
None
Item
Bathroom Faucet
Sensor Range
3 1/2 in to 12 in
Body Material
Cast Metal
Sensor Lead
Infrared
Faucet Spout
Rigid
ADA Compliance
Yes
Includes
Trim and Valve
Connection
3/4"
Material of Construction
Cast Metal
Outlet Type
Standard

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.