Gooseneck Bar Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # 8279

  • Zoro # G5078491


product price:  $198.56
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
1.20 gpm
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8279
Zoro #
G5078491
UPC #
026508167816
Country of Origin
United States

Dimensions

Height
10-3/4"
Spout Length
5-1/4"
Manufacturers Warranty Length
5 yr. limited
Overall Height
13 1/4 in
Max. Installation Surface Thickness
1-1/2"
Spout Height
10-3/4"
Water Inlet Connection Size
1/2"
Overall Width
12 in
Length (In.)
12-39/64
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
10 3/4 in
Spout Outlet Height
6 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in

Details

Item
Gooseneck Bar Faucet
Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
1.20 gpm
Finish
Chrome
ADA Compliant
Yes
Body Material
Cast Metal
Series
M-Dura
Faucet Spout Shape
Gooseneck
Mounting Type - Faucet
Deck
Compliance
ADA, BAA, AB1953
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Screws
Faucet Operation
Manual
Includes
Trim and Valve
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Aerated
Faucet Type
Bar Faucet
Faucet Handle Type
Lever
Faucet Finish
Chrome
Replacement Cartridge
4NEF5 or 4NEF6
Handle Type
Wristblade
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic
CEC Compliant
CEC Compliant
Connection
1/2" IPS
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Spout Reach
5-1/4"
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Cast Metal
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
52000, 52001
Faucet Handle Material
Metal
Material of Construction
Cast Metal
Mounting Type
Centerset Mount
Application
Commercial
Compatible Cartridge Manufacturer Part Number
52000, 52001
Flow Rate - Maximum
1.5 gpm
Warranty
5 yr Limited
Mounting Hole Center-to-Center Distance - Minimum
4 in
Operation Method
Manual
Product Type
Faucet
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Legend Style
Color
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Spout Shape
Gooseneck
Flow Type
Spray
Vandal Resistance
Vandal-Resistant Outlet, Vandal-Resistant Hardware
For Location
Kitchen
For Water Temperature
Hot/Cold

Description

Item Gooseneck Bar Faucet

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NY, OR, RI, UT, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.