Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Manual, 4" Mount, Residential 3 Hole Bathroom Faucet 8432

Manual, 4" Mount, Residential 3 Hole Bathroom Faucet (Discontinued)

  • Mfr # 8432
  • Zoro # G5078534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8432
Zoro #
G5078534
UPC #
026508066461
Country of Origin
United States

Dimensions

Connection Size
3/4"
Manufacturers Warranty Length
5 yr. Limited
Height
3"
Spout Length
4"

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever
Mounting Type
Centerset
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Valve Type
Ceramic
Faucet Finish
Chrome
Connection
1/2" IPS
Drain Type
Pop Up
CEC Compliant
Non CEC Compliant
Residential / Commercial
Residential
Includes
Trim and Valve
Flow Outlet Type (Faucet)
Aerated
Item
Bathroom Faucet
Body Material
Metal
Standards
BAA, AB1953
Commercial / Residential
Residential
Compliance
ADA, BAA, AB1953
Ligature Resistant
No
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Faucet Spout
Rigid
Flow Outlet Type
Aerated
Material of Construction
Cast Metal
Outlet Type
Standard

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.