Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8343
Zoro #
G5078552
UPC #
026508083130
Country of Origin
United States
Dimensions
Depth (In.)
5-3/8
Height (In.)
5-3/8
Face Dia. (In.)
4
Hose Length (In.)
69
Diverter Tub Spout Length
5.5
Width (In.)
8
Details
Includes
Trim and Valve
Item
Tub/Shower Trim Kit
ADA Compliant
Yes
Standards
ADA, BAA
Color/Finish
Chrome
Replacement Cartridge
4ZD97
Valve Design
Posi Temp
Connection (In.)
1/2
Max. Flow
2.5 GPM
Flow Rate (GPM)
1.6
Handle Finish
Chrome
Material of Construction
Cast Metal
Handle Type
Lever
Primary Material
Metal
Replacement Cartridge Mfr. Model Number
4ZD97
Description
Tub/Shower Trim Kit
Restrictions
This item has been restricted from sale in the following states:
VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.