Shop RAYMOND
See all product information
Create Account
Wave Disc Spring, Carbon Steel, PK15
- Mfr # W2132023
- Zoro # G507867233
product price:Â
$
24.99
/pk of 15, $1.67/ea
Sold in multiples of 8Â pks for
$199.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.023 in
Overall Height
0.15 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2132023
- Zoro #
- G507867233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.023 in
- Overall Height
- 0.15 in
- Max. Outside Dia.
- 2.132 in
- Min. Inside Dia.
- 1.65 in
- For Hole Size
- 2.132
- For Rod Size
- 1.658
- Compatible Rod Size
- 1 21/32 in
- Compatible Hole Diameter
- 2 1/8 in
- Inside Diameter - Minimum
- 1.66 in
- Outside Diameter - Maximum
- 2.13 in
Details
- Item
- Wave Disc Spring
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Plain
- Type
- Wave Spring Washer
- Deflection @ Load
- 0.073 in
- Load @ Deflection (Lbs.)
- 31 to 45 lb
- Spring Rate (Lbs./In.)
- 507 lb/in
- Meets/Exceeds
- ASTM-A684
- Standards
- ASTM A684
- Disc Type
- Wave
- Spring Rate
- 507 lb/in
- Shell Material
- Carbon Steel
Description
Wave Spring Washer High Carbon,Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.