Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 106512

  • Zoro # G507867288


product price: $19.99
/pk 2, $10.00/ea
Sold in multiples of 9 for $179.91

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.55 in
Color
Green
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106512
Zoro #
G507867288
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Compressed Length
2.55 in
For Hole Size
1 in
For Rod Size
1/2 in
Outside Diameter
1 in
Compatible Rod Size
1/2 in
Free Length
3 in
Inside Diameter
0.5 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
736 lb/in
Color
Green
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Finish
Chromium
Deflection @ Load
0.6 in
End Type
Closed, Ground
Product Type
Die Spring
Series
US
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical

Description

Inch Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.