Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 103207

  • Zoro # G507867400


product price: $31.59
/pk 10, $3.16/ea
Sold in multiples of 7 for $221.13

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.31 in
Color
Blue
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103207
Zoro #
G507867400
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 3/4 in
Compressed Length
1.31 in
Compatible Rod Size
9/32 in
Outside Diameter
0.5 in
Free Length
1 3/4 in
Inside Diameter
0.28 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
60 lb/in
Color
Blue
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
US
Product Type
Die Spring

Description

Inch Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.