Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK5

  • Mfr # 106212

  • Zoro # G507867479


product price: $24.49
/pk 5, $4.90/ea
Sold in multiples of 8 for $195.92

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.55 in
Color
Green
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106212
Zoro #
G507867479
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Compressed Length
2.55 in
For Rod Size
2813/10000 in
For Hole Size
1/2 in
Outside Diameter
0.5 in
Free Length
3 in
Compatible Rod Size
9/32 in
Inside Diameter
0.28 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
94 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
Deflection @ Load
0.6 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Series
US
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.