Die Spring, Alloy Steel;Silicon Wire, PK5
Mfr # 104212
Zoro # G507867547
product price: $21.15
/pk 5, $4.23/eaSold in multiples of 10 for $211.50
Key Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.4 in
Color
Red
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104212
Zoro #
G507867547
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
3 in
Compressed Length
2.4 in
For Hole Size
1/2 in
For Rod Size
2813/10000 in
Inside Diameter
0.28 in
Compatible Rod Size
9/32 in
Free Length
3 in
Outside Diameter
0.5 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
51 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
0.9 in
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Series
US
Spring Shape
Cylindrical
Description
Inch Series Die Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.