Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 103218

  • Zoro # G507867714


product price: $19.79
/pk 3, $6.60/ea
Sold in multiples of 10 for $197.90

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.38 in
Color
Blue
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103218
Zoro #
G507867714
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Compressed Length
3.38 in
Compatible Rod Size
9/32 in
Inside Diameter
0.28 in
Outside Diameter
0.5 in
Free Length
4 1/2 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
23 lb/in
Color
Blue
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Spring Shape
Cylindrical
Standards
ASTM A877
Series
US
Product Type
Die Spring
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.