Rail, SS, 235 mm L, 9 mm W, 5.5 mm H (Discontinued)
- Mfr # SEBS-9B-235
- Zoro # G507868193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEBS-9B-235
Zoro #
G507868193
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
235 mm
Overall Width
9 mm
Overall Height
5.5 mm
Dimension S3
M4
Mounting Hole Size
6 mm
Nominal Rail Size
9
Manufacturer Size
9B
Details
Item
Guide Rail
Rail Material
Stainless Steel
Mounting Hole from Shaft End
7.5 mm
Mounting Hole Center to Center
20 mm
For Use With
Linear Guide
Rail Construction
Stainless Steel
Series
SEBS-B
System of Measurement
Metric
Compatible Bearing Type
Ball
Accuracy Tolerance
0.02 mm
Load Direction
Axial, Radial
Mounting Hole Center to Shaft End
7.5 mm
Mounting Hole Type
Counterbored
Rail Type
Profile
Requires Lubrication
Lubricant Required
Description
Guide Rail, Overall Length 235 mm, Overall Width 9 mm, Overall Height 5.5 mm, Rail Material Stainless Steel, Manufacturer Size 9B, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 7.5 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.