Strt, Steel, Press-fit 1 1/2", 1 1/2"

  • Mfr # 84235

  • Zoro # G507868353


product price:  $59.69
/ea

Key Features

Specific Fitting Shape
Coupling, With Stop
Fitting Material
Carbon Steel
Overall Length
4 5/8 in
Fitting Side A Pipe Size
1 1/2 in
Application
Cooling, Fire Protection, Climate Control, Marine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84235
Zoro #
G507868353
UPC #
691514842356
Country of Origin
Germany

Dimensions

Overall Length
4 5/8 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Coupling, With Stop
Fitting Material
Carbon Steel
Application
Cooling, Fire Protection, Climate Control, Marine
Standards
ASTM, FM, UL Listed
Compatible Tube Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Finish/Coating
Zinc Nickel
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200
Fitting Shape
Straight
For Media Type
Compressed Air
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Connector Type
Coupling
Center Stop Type
Rolled Center Stop
Fitting Side 1 Connection Type
Press-fit
Finish
Zinc Nickel-Plated

Description

Crimp Coupling Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material FKM, Specific Fitting Shape Coupling, With Stop, Finish/Coating Zinc Nickel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.