Capacitive, Cylindrical Proximity Sensor, 30 mm Dia., Brass/PBT, 1/2 in Connector, 3 Wires, Unshielded

  • Mfr # KI3513

  • Zoro # G507877621


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Style
Capacitive, Cylindrical
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
20 to 250 V AC/DC
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KI3513
Zoro #
G507877621
UPC #
-
Country of Origin
Germany

Dimensions

Length
141 mm
Dimensions [mm]
M30 x 1.5
Overall Height
141 mm
Overall Diameter
30 mm

Details

Item
Proximity Sensor
Style
Capacitive, Cylindrical
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
20 to 250 V AC/DC
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
3
Sensing Distance - Maximum
15 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Proximity Sensor Electrical Connection
1/2" Connector
Proximity Sensor Operating Frequency
25 Hz, 50 Hz
IP Rating
IP65
Includes
(2) Lock Nuts
Standards
EN 60947-5-2
Electrical Connection
1/2 in Connector
Operating Temp. Range
-25 Degrees to 70 Degrees C
Max. voltage drop switching output DC [V]
8
Electrical design
factory setting: normally open
Factory setting sensing range [mm]
15
Materials
PBT; brass nickel-plated
Max. voltage drop switching output AC [V]
10
Mounting
non-flush mountable
Housing
threaded type
Protection
IP 65
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Hysteresis [% of Sr]
1...15
Operating distance [mm]
0...12.1
Thread designation
M30 x 1.5
Short-circuit proof
no
Display
switching status 1 x LED, red
Operating voltage [V]
20...250 AC/DC
MTTF [years]
294
Minimum load current [mA]
5
Protection class
I
Correction factor
glass: 0.4 / water: 1 / ceramics: 0.2 / PVC: 0.2
Max. leakage current [mA]
2.5 (250 V AC) / 1.7 (110 V AC) / 1.5 (24 V DC)
Overload protection
no
Sensing range adjustable
yes
Short-time current rating of switching output [mA]
2200; (20 ms / 0,5 Hz)
Switching frequency DC [Hz]
50
Items supplied
lock nuts: 2
Permanent current rating of switching output DC [mA]
200; (250 (...50°C))
Ambient temperature [°C]
-25...70
Increased immunity
yes; (increased immunity to conducted radio frequency interference)
Permanent current rating of switching output AC [mA]
200; (250 (...50°C))
Reverse polarity protection
no
Real sensing range Sr [mm]
15± 10 %
EMC
EN 60947-5-2
Switching frequency AC [Hz]
25
Switch point drift [% of Sr]
-15...15
Sensing range [mm]
3...15
Ambient temperature [°C]
-25...70
Features
Potentiometer
Body Material
Brass/PBT
Electrical Installation Type
Direct Connector
Sensing Face Shielding
Unshielded
Includes Indicator Lights
Indicator Lights Included
Output Circuit Current - Maximum
200 mA
Body Finish
Nickel Plated
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
3
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Minimum
3 mm
Output Circuit Voltage - Maximum
8 V DC
Output Circuit Contact Form
NO/NC
Switching Frequency
25 Hz (AC), 50 Hz (DC)

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 20 to 250 V AC/DC, Proximity Sensor Operating Frequency 25 Hz, 50 Hz, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 1/2 In. Connector, Output Mode NO/NC, IP Rating IP65, Case Material Nickel Plated Brass; PBT, Length 141 mm, Operating Temp. Range -25 Degrees to 70 Degrees C, Standards EN 60947-5-2, Includes (2) Lock Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.