This item is Discontinued.

Acti Lens, Varifocal Type, 2.8 to 12mm Focal L PLEN-0127

Lens, Varifocal Type, 2.8 to 12mm Focal L (Discontinued)

  • Mfr # PLEN-0127
  • Zoro # G5078921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLEN-0127
Zoro #
G5078921
UPC #
888034000988
Country of Origin
Taiwan, Province of China

Dimensions

Focal Length (mm)
2.8 to 12

Details

For Use With
IP Cameras
Item
Lens
Aperture Ratio
f/1.4
Type
Varifocal
Application
For Airports, Financial, Government, Gaming, Industrial, Perimeter Security, Retail, School, Transportation
Function
High Resolution Images, Increased Sensitivity

Description

Lens, Aperture Ratio f/1.4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.