Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Transfer Shower Trim Kit, Lever, Chrome 8342EP15

Transfer Shower Trim Kit, Lever, Chrome (Discontinued)

  • Mfr # 8342EP15
  • Zoro # G5079051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8342EP15
Zoro #
G5079051
UPC #
026508213377
Country of Origin
United States

Dimensions

Face Dia.
4"
Width (In.)
8
Hose Length (In.)
69
Height (In.)
5-3/8
Face Dia. (In.)
4
Diverter Tub Spout Length
5-1/2"
Depth (In.)
5-3/8
Hose Length
69"

Details

Includes
Trim and Valve
Item
Shower Head Kit
Flow Rate
1.60 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Handheld
Connection
1/2"
Standards
ADA, BAA
Color/Finish
Chrome
Ligature Resistant
No
Valve Design
Posi Temp
Flow Rate (GPM)
1.6
Handle Type
Lever
Handle Finish
Chrome
Type
Handheld
Material of Construction
Cast Metal
Connection (In.)
1/2
Primary Material
Metal
Replacement Cartridge
4ZD97
Max. Flow
1.5 gpm
Showerhead Type
Handheld
Replacement Cartridge Mfr. Model Number
4ZD97

Description

Shower Head Kit, Handheld

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.