Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3867
Zoro #
G5079146
UPC #
026508173626
Country of Origin
China
Dimensions
Face Dia. (In.)
4
Hose Length (In.)
69
Depth (In.)
3-1/4
Height (In.)
3-1/4
Width (In.)
5-7/8
Diverter Tub Spout Length
5.5
Details
Item
Handheld Shower Trim Kit
ADA Compliant
Yes
Flow Rate (GPM)
1.6
Max. Flow
2.5 GPM
Material of Construction
Cast Metal
Handle Finish
Chrome
Handle Type
Lever
Valve Design
Posi Temp
Primary Material
Metal
Color/Finish
Chrome
Connection (In.)
1/2
Description
Handheld Shower Trim Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.