Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128875
Zoro #
G5079164
UPC #
026508153758
Country of Origin
United States
Dimensions
Width (In.)
5-7/8
Hose Length (In.)
69
Height (In.)
3-11/16
Depth (In.)
3-11/16
Diverter Tub Spout Length
5.5
Face Dia. (In.)
4
Details
Item
Handheld Shower Trim Kit
ADA Compliant
Yes
Connection (In.)
1/2
Color/Finish
Chrome
Flow Rate (GPM)
1.6
Primary Material
Metal
Handle Type
Lever
Material of Construction
Cast Metal
Valve Design
Posi Temp
Max. Flow
2.5 GPM
Handle Finish
Chrome
Description
Handheld Shower Trim Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.