Bouffant Cap, Polypropylene, 24 in Dia., Green, L, 1000 PK
Mfr # BIX4HSGR
Zoro # G5079401
product price:Â $73.69
/pk 1000, $0.07/eaKey Features
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BIX4HSGR
Zoro #
G5079401
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
L
Details
Item
Bouffant Cap
Color
Green
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Contains Latex
No
Series
No
Hair and Beard Nets Item
Bouffant
Fabric Weight
0.35 oz/sq yd
Package Type
Bag
Metal Detectable
No
Standards
FDA Approved, FFDCA Certified, USDA Approved
Garment Style
Bouffant Cap
Material Weight Type
Lightweight
Bouffant Style
Flat
Packaging
Bag
Denier
7.84 den
Product Type
Bouffant Cap
Description
Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Green, Denier 7.84 den, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.