Shop VIEGA

Tee, Steel, Press-fit 3/4", 3/4", 1/2"

  • Mfr # 84410

  • Zoro # G507950997


product price:  $44.15
/ea
Sold in multiples of 5 for $220.75

Key Features

Specific Fitting Shape
Tee
Fitting Side C Connection Type
Press-Fit
Thread Sealant Type
FKM
Fitting Side B Connection Type
Press-Fit
Fitting Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84410
Zoro #
G507950997
UPC #
691514844107
Country of Origin
Germany

Dimensions

Fitting Side C Pipe Size
1/2 in
Overall Length
4 17/32 in
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Fitting Side C Connection Type
Press-Fit
Thread Sealant Type
FKM
Fitting Side B Connection Type
Press-Fit
Fitting Material
Carbon Steel
Application
Climate Control, Marine
Standards
AHJ, ASTM, FM, UL Listed
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel
Maximum Operating Pressure
200 psig
Fitting Side D Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Operating Pressure - Maximum
200 psi
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 3 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Includes Center Stop Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.