Shop GE LAMPS

LED, 10.5 W, R25, 2-Pin (G24d), PK4

  • Mfr # LED11BG24-V/8SC/120-347-4PK

  • Zoro # G507963843


product price:  $73.19
/pk 4, $18.30/ea

Key Features

Voltage
120 to 347V AC
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
R25
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED11BG24-V/8SC/120-347-4PK
Zoro #
G507963843
UPC #
662049523973
Country of Origin
China

Dimensions

Length
6 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 in
Bulb Dia.
3 1/8 in

Details

Item
Compact LED Bulb
Voltage
120 to 347V AC
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
R25
Bulb Housing
Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
120 Degrees
Rough Service
No
Bulb Designation
LED11BG24-V/8SC/120-347-4PK
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Color Rendering Index
80
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Light Color
White
Bulb Start Type
Line Voltage
Bulb Finish
Frosted
Standards
cULus
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Color Selectable
Yes
Dimming Type
No Dimming
Incandescent Wattage Equivalency
26 W
UL 1993 Environmental Rating
Damp Location
Bulb UL Type
Type B
Series
SpectraChoice

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.