Manual 3-Way Ball Valve, 3", PVC

  • Mfr # TW1300S

  • Zoro # G507964000


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1300S
Zoro #
G507964000
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
16 in
Handle Height
7.02 in
Inlet Connection Height
8.72 in
Nominal Valve Size
3 in
Handle Length
10.5 in
Outlet Connection Size - Side 1
3 in
Outlet Connection Size - Side 2
3 in
Connection Size - Side 1
3 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Seal Material
FKM
Handle Type
Tee
Stem Type
Blowout Resistant
Stem Material
PVC
Compliance
ANSI, ASTM D1784
Handle Material
PVC
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Max. Pressure
150 PSI
Body Material
PVC
Standards
ASTM D1784
Seat Material
PTFE
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
190
Operating Temperature - Maximum
70 Degrees F
Vacuum Service Rating
Not Rated
Vented Ball Valve
Non-Vented
Color - Valve Handle
Orange
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
T Flow
Outlet Connection Type - Side 1
True-Union Socket
Included Mounting
Actuator Mounting Pad
Outlet Connection Type - Side 2
True-Union Socket
Outlet Connection Gender - Side 2
Female
Inlet Connection Entry
Side
Valve Series
TW
Connection Type - Side 1
True-Union Socket
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.