
Thread Cutting Screw, #4-20 x 1 in, Wax Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0416LPF
Zoro # G5079862
product price:Â $548.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#4-20
Fastener Length
1 in
Material
Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0416LPF
Zoro #
G5079862
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#4-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
4-20X1 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.