Extension 3/8" Dr, 6 in L, 1 Pieces, Natural

  • Mfr # WE-3/8X6

  • Zoro # G5079943


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Overall Length
6 in
Finish
Unfinished
Number of Pieces
1
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WE-3/8X6
Zoro #
G5079943
UPC #
702535890759
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6 in
Output Drive Size
3/8 in
Socket Size
3/4 in
Input Drive Size
3/8 in

Details

Item
Extension
Finish
Unfinished
Number of Pieces
1
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
For Use With
3/8" Drive Sockets
Standards
FM Approved, ASTM A342
Drive Type
Hand
Impact Rated
No
Locking
Yes
Measurement Type
SAE
Material
Aluminum Bronze
SAE or Metric
SAE
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Output Drive Shape
Square
Non-Sparking
Yes
Socket Extension Type
Standard
Socket Extension Style
Standard
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Product details about the AMPCO SAFETY TOOLS - WE-3/8X6 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The AMPCO SAFETY TOOLS - WE-3/8X6 Socket Extension is a standard type extension with an overall length of 6 inches. It features both input and output drive sizes of 3/8 inch, making it suitable for use with corresponding 3/8" drive sockets. The socket size is 3/4 inch, designed to accommodate SAE measurements. Both the input and output drives are square-shaped, providing a secure fit for your tools.
Constructed from aluminum bronze, this socket extension offers notable resistance against corrosion. Its non-sparking and non-magnetic features make it a suitable choice for various types of work where these characteristics may be beneficial. The natural finish adds to its durability while maintaining its professional look.
This single-piece tool comes with a locking feature that ensures a firm grip on your sockets during usage. Despite being hand-driven, it's not rated for impact use but remains adequate for general tasks requiring an extension piece in your toolkit. This product meets FM Approved and ASTM A342 standards which speaks volumes about its quality construction and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.