Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies IP Camera, Dome, 3.60mm Focal L, White Body O2i562

IP Camera, Dome, 3.60mm Focal L, White Body (Discontinued)

  • Mfr # O2i562
  • Zoro # G5080041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O2i562
Zoro #
G5080041
UPC #
030519019965
Country of Origin
Unknown

Dimensions

Width
3 13/32 in
Diameter
3 13/32 in
Focal Length
3.60mm
Length
3 13/32 in
Height
1 39/64 in
Depth
3 13/32 in

Details

Item
IP Camera
For Use With
NVR, Monitors
Includes
Built-In PoE, WDR Operation, 2-Way Audio, Micro SD Card Slot, Free DDNS, Presets
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Pinhole
Power Required
12V DC
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.001 Lux
Power Consumption
6W
Power Supply
Not Included
Pixels
1920 x 1080
Illumination
No
Scanning
Progressive
Camera Body Color
White
Luminance Factor
0.0 lux
Operating Temp. Range
14 Degrees to 122 Degrees F
Day/Night Capable
Day
Standards
FCC, RoHS
Indoor / Outdoor
Indoor
Mount
Ceiling

Description

IP Camera, Camera Design Dome, For Use With NVR, Monitors, Includes Built-In PoE, WDR Operation, 2-Way Audio, Micro SD Card Slot, Free DDNS, Presets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.