Shop TENNSCO
See all product information
Create Account
WorkbenchTop, 36"W, Square, Hardwood, 60"D
- Mfr # 800XH6
- Zoro # G508061616
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
For Use With
Workbenches with Legs and No Pedestals
Includes Mounting Hardware
Yes
Non-Metal Top Thickness
1 3/4 in
Overall Depth
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XH6
- Zoro #
- G508061616
- UPC #
- -
- Country of Origin
- United States
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Includes Mounting Hardware
- Yes
- Compatible with Series
- G-HT
- Top Material Finish
- Lacquered
- Top Material
- Hardwood
- Edge Shape
- Square
- Includes Stringer
- No
- Compatible with Manufacturer Part Number
- Universal
- Top Load Capacity
- 3,800 lb
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Number of Legs Required
- 3
- Compatible Brand
- Tennsco
- For Location
- Indoor
- Product Type
- Workbench Top
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 60 in, Overall Width 36 in, Top Material Finish Lacquered, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 3,800 lb, Top Material Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series G-HT, ESD Safe No, For Leg Depth 30 in, 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.