LegExtender, Adj H, Beige, Steel
- Mfr # AL-3230 SAND
- Zoro # G9004432
product price:Â
$
48.89
/ea
Key Features
Height
27 7/8 to 35 3/8 in
Width
3 in
Material
Steel
Depth
30 in
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL-3230 SAND
- Zoro #
- G9004432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 27 7/8 to 35 3/8 in
- Width
- 3 in
- Depth
- 30 in
- Overall Depth
- 30 in
- Height Adjustability
- Adjustable Height
- Overall Width
- 3 in
- Height Adjustment Increments
- 1 1/2 in
- Maximum Adjustable Height
- 35 3/8 in
- For Work Station Depth
- 27 7/8 in to 35 3/8 in
- Minimum Adjustable Height
- 27 7/8 in
- Floor Mounting Hole Diameter
- 3/8 in
- Number of Height Positions
- 2
- Height Adjustment Mechanism
- Keyhole Slots
Description
Leg Extender, Color Beige, Foot Type Plain, For Use With Workbenches, For Work Station Depth 27 7/8 in to 35 3/8 in, Height Adjustability Adjustable Height, Includes Adjustable Inserts, Includes Mounting Hardware No, Leg Type Leg Extender, Material Steel, Maximum Adjustable Height 35 3/8 in, Metal Material Gauge 13 ga, Minimum Adjustable Height 27 7/8 in, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb, Overall Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.