Shop TENNSCO
See all product information
Create Account
WorkbenchTop, 72"W, HrdButcherBlk, 36"D
- Mfr # 800XG7
- Zoro # G508061708
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
Natural
Non-Metal Top Thickness
1 3/4 in
Compatible with Series
G-MT
Top Material
Hardwood Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XG7
- Zoro #
- G508061708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Width
- 72 in
- Overall Depth
- 36 in
- For Work Station Width
- 72 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Compatible with Series
- G-MT
- Top Material
- Hardwood Butcher Block
- Number of Legs Required
- 3
- Resistance Properties
- Warp-Resistant
- Includes Stringer
- No
- Edge Shape
- Square
- Top Load Capacity
- 3,600 lb
- Top Material Finish
- Oil Rubbed
- Includes Mounting Hardware
- Yes
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Product Type
- Workbench Top
- Compatible Brand
- Tennsco
- For Location
- Indoor
- Compatible with Manufacturer Part Number
- Universal
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Warp-Resistant, Top Load Capacity 3,600 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.