Shop TENNSCO
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkbenchTop, 96"W, Square, Steel, 36"D
- Mfr # 800XH8
- Zoro # G208061695
product price:Â
$
303.99
/ea
Key Features
Color
Gray
For Use With
Workbenches with Legs and No Pedestals
Top Metal Material Gauge
12 ga
Metal Top Thickness
1 1/2 in
Compatible with Series
G-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XH8
- Zoro #
- G208061695
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Metal Top Thickness
- 1 1/2 in
- Non-Metal Top Thickness
- 1 1/2 in
- For Work Station Width
- 96 in
- Overall Width
- 96 in
- Overall Depth
- 36 in
- For Leg Depth
- 30 in, 36 in
Description
Workbench Top,Steel,96 in. W x 36 in. D, Edge Shape Square, Color Gray, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness Not Applicable, Overall Depth 36 in, Overall Width 96 in, Top Material Finish Powder Coated, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 4,000 lb, Top Material Steel, Top Metal Material Gauge 12 ga, Compatible with Series G-T, For Work Station Width 96 in, Metal Top Thickness 1 1/2 in, Number of Legs Required 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.