Wheel Plate Assembly, 15 lbf Load Axial

  • Mfr # MV0WPAP

  • Zoro # G508061807


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
17.2 mm
Roller Material
Aluminum
Carriage Width
44.45 mm
Carriage Length
50.8 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV0WPAP
Zoro #
G508061807
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
17.2 mm
Carriage Width
44.45 mm
Carriage Length
50.8 mm
Size
0
Carriage Mounting Hole Size
M4 x 0.7
For Rail Width
14 mm
Overall Height
20.02 mm
Mounting Hole Size
M4 x 0.7
Manufacturer Size
0
Combined Carriage and Rail Height
20.02 mm

Details

Item
Wheel Plate Assembly
Roller Material
Aluminum
Carriage Material
Aluminum
Carriage Type
Ball
For Use With
DualVee Guide Wheel
Carriage Finish
Anodized
Roller Type
Vee
Number of Mounting Holes
4
Bearing Type
Ball
Roller Finish
Polymer Over-Molded
Maximum Operating Temperature
248 Degrees F
Maximum Load Axial
15 lbf
Maximum Load Radial
14.6 lbf
Maximum Speed
1 mps
Series
MinVee
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Metric
Number of Bearing Rows
2
Compatible Rail Type
Slide
Operating Temperature - Maximum
248 Degrees F
Dynamic Load Capacity
15 lbf
Bearing Retention
Bearings Retained
Acceleration - Maximum
29 m/sq sec
Static Load Capacity
15 lbf
Axial Load - Maximum
15 lbf
Speed - Maximum
1 mps
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Radial Load - Maximum
14.6 lbf

Description

Wheel Plate Assembly, Carriage Height 17.2 mm, Carriage Length 50.8 mm, Carriage Width 44.45 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 14.6 lbf, Axial Load - Maximum 15 lbf, Manufacturer Size 0, Dynamic Load Capacity 15 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 14 mm, For Use With DualVee Guide Wheel, Static Load Capacity 15 lbf, Combined Carriage and Rail Height 20.02 mm, Series MinVee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.