Shop IFM

Multicode Reader, Red Light, 600 mA, 617 nm

  • Mfr # O2I510

  • Zoro # G508127527


product price: 
$
2,158.99
/ea
Free Shipping & Returns

Key Features

Number of Digital Inputs
1
Overall Width
45 mm
Wavelength
617 nm
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Maximum Reading Rate
40 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2I510
Zoro #
G508127527
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
45 mm
Wavelength
617 nm
Overall Length
86 mm
Overall Depth
45 mm
Wire Rope Length
86 mm
Length
86 mm

Details

Item
Multicode Reader
Number of Digital Inputs
1
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Maximum Reading Rate
40 Hz
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Minimum Ambient Temperature
-10 Degrees C
Electrical Design
PNP/NPN
Operating Voltage
18 to 30V DC
Number of Digital Outputs
2
Housing Material
Diecast Zinc Powder Coated
Maximum Ambient Temperature
50 Degrees C
Image Resolution
1280 x 960 px
Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Communication Interface
Ethernet
Transmission Rate
10 MBps, 100 MBps
Current Consumption
600 mA
Type of light
Red Light
Operating Distance
85 mm
Lens Type
Standard

Description

Multicode Reader, Communication Interface Ethernet, Current Consumption 600 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Standard, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 85 mm

Ratings & reviews