Shop DELTON
See all product information
Create Account
Training Headset with Master Adapter & Splitter for Supervising & Coaching, Black
- Mfr # T32Y
- Zoro # G323390922
product price:
$
177.99
/ea
Free Shipping & Returns
Key Features
Bluetooth Compatible
No
Microphones Frequency
20-20000 Hz
Battery Included
No
Width
6.5 in
Application
Home/Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T32Y
- Zoro #
- G323390922
- UPC #
- 802029086726
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 2 in
- Length
- 8 in
Details
- Bluetooth Compatible
- No
- Microphones Frequency
- 20-20000 Hz
- Battery Included
- No
- Application
- Home/Office
- Item
- Headset
- Audio Output
- Stereo
- Power Source
- Cord
- Includes
- Headset, USB-A to USB-C Adapter, Master Adapter, User Manual
- Impedance
- 32 ohm
- Driver Unit (mm)
- 40
- Headphone Volume Control
- Yes
- Wired or Wireless
- Wired
- Color
- Black
- Headsets Earpiece Design
- Binaural
- Left or Right Ear
- Both Left and Right
- Material
- Plastic
- For Use With
- Android phones, tablets, PCs, laptops, TVs, MP3 players, Windows & other Type-C devices
Description
Built for Training, Designed for Success Empower every coaching session with Delton T32Y 2-piece professional wired headphones with mic and a master adapter that connects both to a single device. Engineered for training, call centers, and classrooms, these wired on ear headphones solutions give trainers the ability to monitor, guide, and support learners in real time. From first day onboarding to advanced skill development, you’ll have a reliable tool built for success. Clear Voice, Professional Sound Anywhere Every conversation matters, and this set ensures nothing gets lost. With dual ENC microphones and 40mm drivers, these wired noise cancelling headphones deliver rich stereo audio and block distractions. As a pc headset with mic, it provides pro-grade clarity whether you’re teaching online, reviewing performance, or collaborating in noisy environments. Be heard with confidence and keep trainees focused on the moment. Smarter Controls, Limitless Possibilities Training doesn’t stop for complicated tech. With intuitive on-ear buttons for volume, mute, and the answer call button, this usb headset with microphone makes control effortless. The included master adapter lets two users share one connection, ensuring seamless coaching without interruptions. Designed with a rotating mic, cushioned T-pad, and swivel earcups that fit left or right ear, it stays comfortable through long sessions. Lightweight and durable, these headphones with microphone for pc support USB-A and USB-C connections and integrate smoothly with Microsoft Teams, Zoom, Google Meet, Slack, WhatsApp, YouTube, Facebook Live, and Skype. From office floors to outdoor training or remote setups, this call center headset delivers clarity, comfort, and impact wherever learning happens.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.