Shop VIEGA
See all product information
Create Account
Cap, Carbon Steel, Press-fit 1/4 in
Mfr # 84115
Zoro # G508127541
product price:Â $56.19
/eaKey Features
Specific Fitting Shape
Cap
Overall Length
2 15/16 in
Resistance Properties
Corrosion-Resistant
Fitting Material
Carbon Steel
Application
Climate Control, Marine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84115
Zoro #
G508127541
UPC #
691514841151
Country of Origin
Germany
Dimensions
Overall Length
2 15/16 in
Compatible Pipe Size
1/4 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Resistance Properties
Corrosion-Resistant
Fitting Material
Carbon Steel
Application
Climate Control, Marine
Finish/Coating
Zinc Nickel
Standards
AHJ, ASTM, FM, UL Listed
Fitting Connection Type
Press-fit
Compatible Pipe Material
Carbon Steel
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psig
Fitting Shape
Cap
Operating Pressure - Maximum
200 psi
For Media Type
Air
Finish
Zinc Nickel-Plated
Operating Temperature - Maximum
250 Degrees F
Description
Crimp Fitting Cap, Application Climate Control, Marine, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 1/4 in, Fitting Connection Type Press-fit, Fitting Material Carbon Steel, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 15/16 in, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 250 Degrees F, Standards AHJ, ASTM, FM, UL Listed, Finish/Coating Zinc Nickel, Compatible Pipe Material Carbon Steel, Resistance Properties Corrosion-Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.