
Aluminum Insect Screening, 42 x 100', Charcoal, 18x16 Mesh, One Roll
Mfr # 3000965
Zoro # G508135379
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Width
42 in.
Length
100 ft.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000965
Zoro #
G508135379
UPC #
47888028047
Country of Origin
United States
Dimensions
Width
42 in.
Length
100 ft.
Details
Screen Material
Aluminum
Color
Charcoal
Description
Phifer Charcoal Aluminum insect screen is a precision woven and uniform coated screen Durable and weather resistant, this screen is ideal for all your window, door and porch applications The consistent finish enhances curb appeal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.