Shop IFM

Backlight Illumination Unit, 80 mA

  • Mfr # O2D940

  • Zoro # G508138417


product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Connection
Cable: 0.30 m, PUR, Connector: 1 x M12; coding: A; Contacts: gold-plated
Standards
CE, EN 62471, UKCA
Type of light
Red Light
Overall Length
70.5 mm
Electrical Connection Type
M12 Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2D940
Zoro #
G508138417
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70.5 mm
Wavelength
617 nm
Overall Width
33.4 mm
Wave length [nm]
617
Dimensions [mm]
70.5 x 33.4 x 9.5
Wire Rope Length
70.5 mm
Length
70.5 mm

Details

Item
Backlight Illumination Unit
Connection
Cable: 0.30 m, PUR, Connector: 1 x M12; coding: A; Contacts: gold-plated
Standards
CE, EN 62471, UKCA
Type of light
Red Light
Electrical Connection Type
M12 Connector
Housing Material
Aluminum
Protection Features
IP54, Overheat Protection, Protection Class III
Illuminated Field
25 mm x 25 mm
Minimum Ambient Temperature
-10 Degrees C
Maximum Ambient Temperature
50 Degrees C
Operating Voltage
24V DC
Design
Backlight
Current Consumption
80 mA
Lens Material
Glass
Type of Operation
Permanent Light/Pulse Operation
MTTF [years]
310
Illuminated field [mm]
25 x 25
Overheat protection
yes; (> 50°C)
Current consumption [mA]
< 80
Special feature
Gold-plated contacts
Display
illumination status 1 x LED, yellow operation 1 x LED, green excess temperature / overload 1 x LED, red
Ambient temperature [°C]
-10...50
Protection
IP 54
Operating voltage tolerance [%]
-10...10
Operating voltage [V]
24 DC
Protection class
III
Materials
aluminium
Photobiological safety
exempt group; (EN 62471)
Trigger
5...24 V

Description

Backlight Illumination Unit, Current Consumption 80 mA, Design Backlight, Electrical Connection Type M12 Connector, Housing Material Aluminum, Illuminated Field 25 mm x 25 mm, Lens Material Glass, Maximum Ambient Temperature 50 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 70.5 mm, Overall Width 33.4 mm, Protection Features IP54, Overheat Protection, Protection Class III, Standards CE, EN 62471, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.