Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Manual, 4" Mount, Commercial 2 Hole Bathroom Faucet 8215

Manual, 4" Mount, Commercial 2 Hole Bathroom Faucet (Discontinued)

  • Mfr # 8215
  • Zoro # G5081413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215
Zoro #
G5081413
UPC #
026508161180
Country of Origin
Multiple

Dimensions

Overall Height
5-11/16"
Spout Length
3"
Height
4-1/2"
Manufacturers Warranty Length
5 yr.
Length (In.)
9-11/16
Connection Size
1/2" IPS
Spout Height
4-1/2"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
2"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.2 gpm
Handle Type
Wrist Blade
Mounting Type
Centerset
ADA Compliance
Yes
Valve Type
Ceramic Cartridge
Body Material
Cast Metal
Faucet Spout
Rigid
Includes
Trim and Valve
Item
Bathroom Faucet
Compliance
ADA, BAA, AB1953
Drain Type
None
Residential / Commercial
Commercial
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
Wristblade
Flow Outlet Type
Vandal Resistant Aerator
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1
Connection
1/2" IPS
Faucet Spout Shape
Low Arc
Replacement Cartridge
4NEF6
Temp. Control
Yes
Ligature Resistant
No
Material of Construction
Cast Metal
Commercial / Residential
Residential
Battery Charger CEC Compliant
CEC Compliant
Series
M-Dura
Vandal Resistant Features
Vandal Resistant Outlet
CEC Compliant
CEC Compliant
Material
Brass
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Aerated
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
52001
Spout Reach
5-1/2"
Temperature Control
Yes
Faucet Handle Material
Metal

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.