Walter Titex - Twist drill

  • Mfr # A1247-NO57

  • Zoro # G5081419


product price:  $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Overall Length
36 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#57
Number of Flutes
2
Shank Dia.
1 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1247-NO57
Zoro #
G5081419
UPC #
-
Country of Origin
France

Dimensions

Overall Length
36 mm
Drill Bit Size
#57
Shank Dia.
1 5/64 in
Flute Length
14 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Drilling Depth
12.00mm
Shank Length
22 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.255mm
Maximum Drilling Depth
14 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
A1247
Number of Pieces
1
Application
For General Drilling, General Mechanical Engineering
Decimal Equivalent
0.0430
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Secondary Material Application
Composite
Measurement System
Wire
Material Grade - Machining
M35
Series
Alpha X-E
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
O
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.