Shop CURBY

Mailer Envelopes, Yellow, PK80

  • Mfr # CURBY5

  • Zoro # G508232054


product price:  $65.99
/pk 80, $0.82/ea

Key Features

Color
Yellow
Material
Paper
Post-Consumer Recyclability
Store Drop-Off
Mailer Type
Bubble
Usable Length
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CURBY5
Zoro #
G508232054
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
15 1/2 in
Outside Width
11 3/8 in
Usable Width
9 7/8 in
Material Thickness
0.25 in

Details

Item
Mailer Envelopes
Color
Yellow
Material
Paper
Post-Consumer Recyclability
Store Drop-Off
Mailer Type
Bubble
Mailer Number
#5
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Mailer Envelopes, Material Paper, Mailer Type Bubble, Color Yellow, Usable WxL 9 7/8 in x 15 1/2 in, Usable Width 9 7/8 in, Usable Length 15 1/2 in, Outside WxL 11 3/8 in x 17 1/2 in, Outside Width 11 3/8 in, Mailer Number #5, Bubble Size Not Applicable, Material Thickness 0.25 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Not Applicable, Green Certification or Other Recognition Cradle to Cradle Certified(TM) Bronze, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.