Spray Paint, Gray, Flat, Solvent, 15 oz
Mfr # K00829008
Zoro # G508232160
product price:Â $10.89
/eaKey Features
Color
Gray
Net Weight
15 oz
Base Type
Solvent
Dry Time
30 min
Standards
VOC and MIR Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K00829008
Zoro #
G508232160
UPC #
724504008293
Country of Origin
United States
Dimensions
Container Size
15 oz
Description
Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Barrier, Color Family Gray, Compatible Surface Material Aluminum, Metal, Steel, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic Alkyd Enamel, Color Gray, Container Size 15 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Tough Coat Advanced, Container Type Can
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.