Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Table Saw 10", Cut 3-1/4" at 90 Degrees 9683408

Table Saw 10", Cut 3-1/4" at 90 Degrees (Discontinued)

  • Mfr # 9683408
  • Zoro # G508232801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9683408
Zoro #
G508232801
UPC #
726896834085
Country of Origin
China

Details

Item
Table Saw 10",Cut 3-1/4" at 90 Degrees

Description

Table Saw 10 In.,Cut 3-1/4 In. at 90 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.