This item is Discontinued.

No Product Image Available

Weld Cleaner-Starter Set, 220 to 240V AC (Discontinued)

  • Mfr # WELC1045
  • Zoro # G508232818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WELC1045
Zoro #
G508232818
UPC #
-
Country of Origin
Estonia

Dimensions

Overall Height
64 in
Overall Length
13 in
Power Cord Length
20 ft

Details

Item
Weld Cleaner - Starter Set
Input Voltage
110 to 130V AC
Output Voltage
10 to 16V AC/DC
Includes
1Qt Empty Container with Lid, Acid Pot with Lid, CGT-550 Weld Cleaning and Polishing Fluid, CGT-N5 Neutralizing Fluid, Cougartron Double Brush Set, Cougartron FURY 200A Brush, Cougartron FURY Earth Cable, Cougartron Microfiber Cloth, Cougartron Spray Bottle with Sprayer 1Pint, FURY Handle Cable
Output Voltage Modes
AC (Cleaning and Marking), DC (Polishing and Etching)
Input Current
15 A
Compatible with Manufacturer Model Number
WELC2214, WELC2313, WELC2326, WELC2327, WELC2448, WELC2457, WELC2470, WELC3149, WELC4045
Frequency
50 Hz, 60 Hz
Maximum Output Current
100 A
Series
FURY 100
Weight
53 lb
Compatible Material Type
Aluminum, Stainless Steel
Tool Functions
Clean MIG and TIG Welds (Aluminum), Clean MIG and TIG Welds (Stainless Steel)
Features
For electrochemical cleaning, polishing, passivation, and etching (with compatible kit, sold separately) of TIG and MIG (up to 3/8") stainless steel and aluminum welds, Used in combination with two cleaning brushes (up to 100A) for faster cleaning or with one brush (up to 80A) for smaller applications
Process
Electrolytic Metal Marking, Electrolytic Weld Cleaning, Electropolishing, Passivation
Kit Includes
Cleaning & Polishing Solution for Stainless Steel, Cleaning Brush, Ground Cable, Neutralizing Solution
Compatible Manufacturer Part Number
WELC2214, WELC2313, WELC2326, WELC2327, WELC2448, WELC2457, WELC2470, WELC3149, WELC4045
Compatible with Mfr. Model No.
WELC2214, WELC2313, WELC2326, WELC2327, WELC2448, WELC2457, WELC2470, WELC3149, WELC4045
For Use with Mfr Model Number
WELC2214, WELC2313, WELC2326, WELC2327, WELC2448, WELC2457, WELC2470, WELC3149, WELC4045

Description

Weld Cleaner - Starter Set, Maximum Output Current 100 A, Input Voltage 110 to 130V AC, Output Voltage Modes AC (Cleaning and Marking), DC (Polishing and Etching), Includes 1Qt Empty Container with Lid, Acid Pot with Lid, CGT-550 Weld Cleaning and Polishing Fluid, CGT-N5 Neutralizing Fluid, Cougartron Double Brush Set, Cougartron FURY 200A Brush, Cougartron FURY Earth Cable, Cougartron Microfiber Cloth, Cougartron Spray Bottle with Sprayer 1Pint, FURY Handle Cable, Series FURY 100

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.