Shop HAM-LET
See all product information
Create Account
Instrumentation Check Valve, H400 Series, Inline Spring, 1/8 in MNPT x MNPT, SS Body
Mfr # H-480-SS-N-1/8-1/3PSI
Zoro # G508258825
product price:
$
89.25
/ea
Key Features
Hex Size
5/8 in
Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Cracking Pressure
0.33 psi
Overall Length
1.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-480-SS-N-1/8-1/3PSI
- Zoro #
- G508258825
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Hex Size
- 5/8 in
- Overall Length
- 1.74 in
- Length
- 1.74 in
- Pipe or Tube Size
- 1/8 in
- Connection Size - Side 2
- 1/8 in
- Connection Size - Side 1
- 1/8 in
- Nominal Valve Size
- 1/8 in
- Wire Rope Length
- 1.74 in
Description
HAM-LET H-480-SS-N-1/8-1/3PSI is an instrumentation check valve for one-way flow in small-bore instrument and process control lines. This 2-way inline spring valve uses a poppet check mechanism for one-way flow in small-bore instrument and process control lines. Listed media: chemicals, gas, oil, and water.
Key Features:
- 316 stainless steel body, check mechanism, and seat
- 302 stainless steel spring with FKM seal material
- 1/8 in. MNPT x MNPT connections with male NPT ends on both sides
- Nominal valve size: 1/8 in.; pipe or tube size: 1/8 in.
- Cracking pressure: 0.33 psi
- Cv: 0.1
- Maximum operating pressure: 3,000 psi
- Operating temperature range: -10°F to 375°F
- Mounting orientation: horizontal or vertical
- Overall length: 1.74 in.; hex size: 5/8 in.
- Valve body style: inline; valve series: H400
- Standard: C.R.N 0C16552.2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.