Shop HAM-LET

Instrumentation Check Valve, H400-HP Series, Inline Spring, 3/8 in Tube, Let-Lok x Let-Lok, SS

  • Mfr # H-400HP-SS-L-3/8-1/3PSI

  • Zoro # G508258832


product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Body Material - Valves
Stainless Steel
Standards
C.R.N 0C16552.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400HP-SS-L-3/8-1/3PSI
Zoro #
G508258832
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Body Material - Valves
Stainless Steel
Standards
C.R.N 0C16552.2
Seat Material
Stainless Steel
Cracking Pressure
0.33 psi
Mechanism and Body Design
Inline Spring
Spring Material
304 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Item - Check Valves
Instrumentation Check Valve
Item
Instrumentation Check Valve
Seal Material
FKM
Max. Water Pressure - Valves
6,000 psi @ -10 Degrees F to 100 Degrees F
Max. Temp. - Valves
400 Degrees F
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Operating
6,000 psi
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
304 Stainless Steel
Check Mechanism
Poppet
Coefficient of Volume (Cv)
1.8
Includes Counterweight
No Counterweight
For Media
Chemicals, Gas, Oil, Water
Valve Body Style
Inline
Connection Type - Side 2
Let-Lok
Operating Temperature - Minimum
-10 Degrees F
Connection Type - Side 1
Let-Lok
Silent Check
Standard
Valve Series
H400-HP

Description

HAM-LET H-400HP-SS-L-3/8-1/3PSI is an instrumentation check valve designed for one-way flow control in small-bore tubing systems. It allows flow in one direction while restricting reverse flow in compatible instrumentation and process systems. This inline spring valve features a poppet check mechanism, 3/8 in Let-Lok x Let-Lok connections, and a 316 stainless steel body for use with compatible chemicals, gas, oil, and water.

Key Features:

  • Instrumentation check valve with inline body design and 2-way flow path
  • 3/8 in Let-Lok x Let-Lok connections
  • 316 stainless steel body
  • Poppet check mechanism with 304 stainless steel components and 304 stainless steel spring
  • FKM seal and stainless steel seat
  • 0.33 psi cracking pressure
  • Cv 1.8 flow capacity
  • Maximum operating pressure: 6,000 psi
  • Maximum water pressure: 6,000 psi at -10°F to 100°F
  • Operating temperature range: -10°F to 400°F
  • Horizontal or vertical mounting orientation
  • Overall length: 2.76 in; hex size: 1 in
  • C.R.N 0C16552.2
  • Valve series: H400-HP

Ratings & reviews