Shop HAM-LET

Instrumentation Check Valve, H400-HP Series, Inline Spring, 1/4 in Let-Lok x Let-Lok, 316 SS

  • Mfr # H-400HP-SS-L-1/4-1PSI

  • Zoro # G508258856


product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Hex Size
11/16 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Max. Temp. - Valves
400 Degrees F
Length
2.43 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400HP-SS-L-1/4-1PSI
Zoro #
G508258856
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Max. Temp. - Valves
400 Degrees F
Item - Check Valves
Instrumentation Check Valve
Body Material - Valves
Stainless Steel
Standards
C.R.N 0C16552.2
Cracking Pressure
1 psi
Item
Instrumentation Check Valve
Max. Water Pressure - Valves
6,000 psi @ -10 Degrees F to 100 Degrees F
Mechanism and Body Design
Inline Spring
Min. Temp. - Valves
-10 Degrees F
Seal Material
FKM
Spring Material
304 Stainless Steel
Seat Material
Stainless Steel
Maximum Pressure - Operating
6,000 psi
Valve Ways
2-Way
For Media
Chemicals, Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
400 Degrees F
Valve Body Style
Inline
Coefficient of Volume (Cv)
0.67
Connection Type - Side 1
Let-Lok
Mounting Orientation
Horizontal, Vertical
3-A Standard Compliance
Not Rated
Silent Check
Standard
Vacuum Service Rating
Not Rated
Check Mechanism Material
304 Stainless Steel
Connection Type - Side 2
Let-Lok
Check Mechanism
Poppet
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
-10 Degrees F
Valve Series
H400-HP

Description

The HAM-LET H-400HP-SS-L-1/4-1PSI is an instrumentation check valve configured for one-direction flow and reverse-flow checking in small-bore instrument and process lines. This inline spring valve uses a poppet check mechanism and is specified for use with chemicals, gas, oil, and water. The 316 stainless steel body and inline design with 2.43 in overall length are intended for applications requiring reverse-flow checking in 1/4 in tubing systems.

Key Features:

  • Valve type: Instrumentation check valve with inline spring design and 2-way flow path
  • Body material: 316 stainless steel body with stainless steel seat
  • Internal components: 304 stainless steel poppet check mechanism and 304 stainless steel spring
  • Connections: 1/4 in Let-Lok x Let-Lok ends for 1/4 in tube size
  • Cracking pressure: 1 psi
  • Flow capacity: Cv 0.67
  • Pressure rating: 6,000 psi maximum operating pressure; 6,000 psi maximum water pressure at -10°F to 100°F
  • Temperature range: -10°F to 400°F
  • Mounting orientation: Horizontal or vertical
  • Dimensions: 2.43 in overall length; 11/16 in hex size
  • Seal material: FKM
  • Standard: C.R.N 0C16552.2
  • Valve series: H400-HP

Ratings & reviews