Shop HAM-LET

Instrumentation Check Valve

  • Mfr # H-400HP-SS-L-3/4-1/3PSI

  • Zoro # G508258870


product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 5/8 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Standards
C.R.N 0C16552.2
Overall Length
3.52 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400HP-SS-L-3/4-1/3PSI
Zoro #
G508258870
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Standards
C.R.N 0C16552.2
Item
Instrumentation Check Valve
Seat Material
Stainless Steel
Mechanism and Body Design
Inline Spring
Max. Temp. - Valves
400 Degrees F
Cracking Pressure
0.33 psi
Body Material - Valves
Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Max. Water Pressure - Valves
5,000 psi @ -10 Degrees F to 100 Degrees F
Min. Temp. - Valves
-10 Degrees F
Spring Material
304 Stainless Steel
Seal Material
FKM
Maximum Pressure - Operating
5,000 psi
For Media
Chemicals, Gas, Oil, Water
Operating Temperature - Minimum
-10 Degrees F
Check Mechanism
Poppet
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Mounting Orientation
Horizontal, Vertical
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Type - Side 1
Let-Lok
Coefficient of Volume (Cv)
4.7
Check Mechanism Material
304 Stainless Steel
Valve Ways
2-Way
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
Let-Lok
Valve Body Style
Inline
Valve Series
H400-HP

Description

High Performance Check Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.