Data Cable, 22 AWG, Gray, PVC, 300 V

  • Mfr # CF240-03-07

  • Zoro # G508259488


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Number of Conductors
7
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF240-03-07
Zoro #
G508259488
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
22 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Outside Diameter
0.3 in
Nominal Outside Diameter
0.3 in

Details

Item
Data Cable
Number of Conductors
7
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VW-1
Cable Series
CF240
Product Type
Data Cable
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Velocity - Unsupported
10 fps
Conductor Color Code
In Accordance with DIN 47100
Maximum Operating Temperature
158 Degrees F
Maximum Velocity - Supported
7 fps
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Acceleration
65.6 m/sq sec
Series
Chainflex
Includes Ground
No
Conductor Configuration
Single

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground No, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.