MeasuringSystemCable, Green, 0.37in-OD, 50V

  • Mfr # CF211-011

  • Zoro # G508259723


product price:  $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF211-011
Zoro #
G508259723
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.37 in
Nominal Outside Diameter
0.37 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Velocity - Unsupported
16 fps
Resistance Properties
Bending Resistance, Oil and Grease Resistant
Maximum Acceleration
98.4 m/sq sec
Conductor Grouping
(4) Pair 22 AWG/(4) 20 AWG
Conductor Color Code
Black, Black/White, Blue, Blue/White, Green, Orange, Red, Red/White, Purple, White, Yellow, Yellow/White
Cable Series
CF211
Product Type
Measuring System Cable
Maximum Velocity - Supported
10 fps
Minimum Operating Temperature - Fixed
5 Degrees F
Series
Chainflex
Includes Ground
No

Description

Measuring System Cable, Conductor Color Code Black, Black/White, Blue, Blue/White, Green, Orange, Red, Red/White, Purple, White, Yellow, Yellow/White, Conductor Grouping (4) Pair 22 AWG/(4) 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 10 fps, Maximum Velocity - Unsupported 16 fps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.