Data Cable, 3 C, Gray, PUR, 300 V, Order by the Foot

  • Mfr # CF211PUR050302

  • Zoro # G508259808


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Number of Conductors
3
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF211PUR050302
Zoro #
G508259808
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
20 AWG
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.35 in
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Nominal Outside Diameter
0.35 in

Details

Item
Data Cable
Number of Conductors
3
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF77.UL.05.12.D ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, DNV 13 656-14 HH, EAC TC RU C-DE. ME77.B.01559, EN 60754, FT-1, IEC 60332-1-2, IPA 14644-1, MUD Resistant NEK 606-Status 2009, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, UL Listed, VW-1
Maximum Operating Temperature
176 Degrees F
Maximum Velocity - Supported
10 fps
Conductor Configuration
Twisted Pair
Resistance Properties
Flame Retardant, Antimicrobial, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Data Cable
Includes Ground
No
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Velocity - Unsupported
16 fps
Maximum Acceleration
164 m/sq sec
Conductor Color Code
In Accordance with DIN 47100
Cable Series
CF211-PUR
Series
Chainflex

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground No, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 10 fps, Maximum Velocity - Unsupported 16 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.