MeasuringSystemCable, Green, 0.39in-OD, 50V

  • Mfr # CF113-002-D

  • Zoro # G508259860


product price:  $12.39
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF113-002-D
Zoro #
G508259860
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Outside Diameter
0.39 in
Nominal Outside Diameter
0.39 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Conductor Color Code
Black, Brown, Green, Orange, Red, Yellow
Cable Series
CF113-D
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Conductor Grouping
(3) Shielded Twisted Pair 26 AWG/(2) SC 20 AWG
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Velocity - Unsupported
33 fps
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant
Maximum Velocity - Supported
16 fps
Maximum Acceleration
164 m/sq sec
Product Type
Measuring System Cable
Series
Chainflex
Includes Ground
No

Description

Measuring System Cable, Conductor Color Code Black, Brown, Green, Orange, Red, Yellow, Conductor Grouping (3) Shielded Twisted Pair 26 AWG/(2) SC 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.