MeasuringSystemCable, Green, 0.41in-OD, 50V

  • Mfr # CF211-014

  • Zoro # G508259884


product price:  $10.29
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF211-014
Zoro #
G508259884
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.41 in
Nominal Outside Diameter
0.41 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Conductor Grouping
(4) Shielded Twisted Pair 24 AWG/(2) 20 AWG
Resistance Properties
Bending Resistance, Oil and Grease Resistant
Maximum Velocity - Supported
10 fps
Cable Series
CF211
Conductor Color Code
Black, Blue, Brown, Green, Gray, Pink, Red, White, Yellow
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Acceleration
98.4 m/sq sec
Maximum Velocity - Unsupported
16 fps
Product Type
Measuring System Cable
Series
Chainflex
Includes Ground
No

Description

Measuring System Cable, Conductor Color Code Black, Blue, Brown, Green, Gray, Pink, Red, White, Yellow, Conductor Grouping (4) Shielded Twisted Pair 24 AWG/(2) 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 10 fps, Maximum Velocity - Unsupported 16 fps, Minimum Bend Radius Factor - E-Chain 10 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.